Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Carbon Toe Work Boot, 8 1/2, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3701790


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
D
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029134
Zoro #
G3701790
UPC #
192904044126
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Standards
CAN/CSA-Z195-14
Mark II Slip Test Results- Dairy Tile Wet
0.50
Non Metallic Upper
Yes
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Waterproof Type
Membrane
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Electrical Hazard Rated
Yes
Metatarsal System
No
Outsole Material
TPU
Liner Material
Mesh
For Outdoor Traction
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Puncture Resistant Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Polyurethane Comfort Footbed
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.73
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Conductive
No
Upper Material
Fabric, Leather
Footwear Sole Pattern
Exclusive Design
Toe Shape
Round
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Footwear Construction Type
Direct Attached
CSA Footwear Standard
CAN/CSA-Z195-14
Upper Material Description
Full Grain Leather
Shank Material
Nylon
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Nylon
Wide Toe Cap
No
Insulation Type
None
Footwear Style
6 in Work Boot
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Construction
Direct Attached
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Gender (PRINT)
Men's
Outsole Material (PRINT)
TPU
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Fabric, Leather
Slip-Resistance Value - Mark II - Wet
0.5
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.73
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Style Family
6-Inch Work Boot
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
No
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.