Zoro Homepage

Men's 6 in Carbon Toe Work Boot, 8, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3714582


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
EE
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029134
Zoro #
G3714582
UPC #
192904044249
Country of Origin
Bangladesh

Dimensions

Size
8
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
8
Overall Height
6 in

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Non-Marking Sole
Yes
Outsole Material
TPU
For Outdoor Traction
No
Max. Heat Rating
300 Degrees F
Conductive
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Nylon
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.73
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Upper Material
Fabric, Leather
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Insulated
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Oil Resisting Sole
Yes
Static Dissipative
No
Non Metallic Upper
Yes
Waterproof Type
Membrane
Midsole Material
Polyurethane
Puncture Resistant Insole
Yes
Metatarsal System
No
Insole System
Polyurethane Comfort Footbed
Toe Shape
Round
Electrical Hazard Rated
Yes
CSA Footwear Standard
CAN/CSA-Z195-14
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Standards
CAN/CSA-Z195-14
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.5
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Fabric, Leather
Liner Material (PRINT)
Mesh
Style Family
6-Inch Work Boot
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
Yes
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.73
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.