Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Carbon Toe Work Boot, 9 1/2, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3700479


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
D
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029134
Zoro #
G3700479
UPC #
192904044140
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Footwear Shank Type
Nylon
Shank Material
Nylon
Non Metallic Upper
Yes
Removable Insole
Yes
Completely Non Metallic
Yes
Footwear Sole Pattern
Exclusive Design
Metatarsal Guard
No
Insole System
Polyurethane Comfort Footbed
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Mark II Slip Test Results- Dairy Tile Wet
0.50
Static Dissipative
No
Liner Material
Mesh
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Outsole Material
TPU
Toe Shape
Round
Electrical Hazard Rated
Yes
Puncture Resistant Insole
Yes
Upper Material Description
Full Grain Leather
CSA Footwear Standard
CAN/CSA-Z195-14
Wide Toe Cap
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
CAN/CSA-Z195-14
Upper Material
Fabric, Leather
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Footwear Construction Type
Direct Attached
Waterproof Type
Membrane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Insulated
No
Insulation Type
None
For Outdoor Traction
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.73
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Conductive
No
Max. Heat Rating
300 Degrees F
Oil Resisting Sole
Yes
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.5
Maximum Heat Rating
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Fabric, Leather
Construction
Direct Attached
Chemical-Resisting Sole (PRINT)
No
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Dry
0.73
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Closure
Lace Up
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
300 Degrees F
All-Leather Upper
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.