Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Carbon Toe Work Boot, 9 1/2, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3714774


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
EE
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029134
Zoro #
G3714774
UPC #
192904044270
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Footwear Style
6 in Work Boot
Static Dissipative
No
Metatarsal System
No
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Conductive
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Outsole Material
TPU
Wide Toe Cap
No
Standards
CAN/CSA-Z195-14
For Outdoor Traction
No
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.73
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
300 Degrees F
Upper Material
Fabric, Leather
Toe Shape
Round
Footwear Construction Type
Direct Attached
Electrical Hazard Rated
Yes
CSA Footwear Standard
CAN/CSA-Z195-14
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Insole System
Polyurethane Comfort Footbed
Mark II Slip Test Results- Dairy Tile Wet
0.50
Footwear Shank Type
Nylon
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
No
Shank Material
Nylon
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
Membrane
Ninety Degree Heel
Yes
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.73
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Fabric, Leather
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.5
Maximum Heat Rating
300 Degrees F
Construction
Direct Attached
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
All-Leather Upper
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.