Zoro Homepage

Men's 6 in Carbon Toe Work Boot, 9, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3699812


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
D
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029134
Zoro #
G3699812
UPC #
192904044133
Country of Origin
Bangladesh

Dimensions

Size
9
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
9
Overall Height
6 in

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Midsole Material
Polyurethane
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
300 Degrees F
Waterproof Type
Membrane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Insole System
Polyurethane Comfort Footbed
Mark II Slip Test Results- Dairy Tile Dry
0.73
Metatarsal Guard
No
Completely Non Metallic
Yes
Puncture Resistant Insole
Yes
Non-Marking Sole
Yes
Shank Material
Nylon
Upper Material
Fabric, Leather
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Static Dissipative
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Direct Attached
Footwear Style
6 in Work Boot
Outsole Material
TPU
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Standards
CAN/CSA-Z195-14
CSA Footwear Standard
CAN/CSA-Z195-14
Metatarsal System
No
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Liner Material
Mesh
Conductive
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.73
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Style Family
6-Inch Work Boot
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Fabric, Leather
Ninety-Degree Heel (PRINT)
Yes
Construction
Direct Attached
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
TPU
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Closure
Lace Up
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.32
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.