Men's 6-Inch Work Boot, Iron Coffee, 10 1/2, 10048060
Mfr # 10048060
Zoro # G315212928
product price: $274.95
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Iron Coffee
Size
10 1/2
Style Number
10048060
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10048060
Zoro #
G315212928
UPC #
195696812577
Country of Origin
Viet Nam
Dimensions
Size
10 1/2
Overall Height
7 in
Width
D
Description
7-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Iron Coffee, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number 10048060, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.