Men's 6-Inch Work Boot, Iron Coffee, 8, 10048060
Mfr # 10048060
Zoro # G315212898
product price: $274.95
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Iron Coffee
Size
8
Style Number
10048060
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10048060
Zoro #
G315212898
UPC #
195696812669
Country of Origin
Viet Nam
Dimensions
Size
8
Width
EE
Overall Height
7 in
Description
7-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Iron Coffee, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number 10048060, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.