Men's Athletic Shoe, Composite Toe, Mesh, TPU Upper, Lace Up, Black, 11 1/2 EE

  • Mfr # 10040283

  • Zoro # G709215405


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EE
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040283
Zoro #
G709215405
UPC #
195696093563
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Footwear Width
EE
Width
EE
Size (PRINT)
11 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Work Shoe
Gender
Men's
Upper Material
Mesh, TPU
Toe Type
Composite
Color
Black
Non-Marking Upper
Yes
Conductive
No
Predominant Footwear Color
Black
Style Number
10040283
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Upper Color
Black
Waterproof Type
None
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Insulated
No
Heat Resistant
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Standards
ASTM F2413-18
Footwear Shank Type
Nylon
Item
Athletic Shoe
Non Metallic Upper
Yes
Shank Material
Nylon
Static Dissipative
No
Upper Boot Material
Ripstop Mesh/TPU Overlays
Max. Heat Rating
572 Degrees F
Heel Style
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Heel - Dry
1.03
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.8
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.84
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, TPU
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 10040283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.