Zoro Homepage

Men's Athletic Shoe, Composite Toe, Mesh, TPU Upper, Lace Up, Black, 9 EE

  • Mfr # 10040283

  • Zoro # G309135929


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EE
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040283
Zoro #
G309135929
UPC #
195696093518
Country of Origin
Bangladesh

Dimensions

Size
9
Footwear Width
EE
Width
EE
Size (PRINT)
9

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Work Shoe
Gender
Men's
Upper Material
Mesh, TPU
Toe Type
Composite
Color
Black
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Upper Boot Material
Ripstop Mesh/TPU Overlays
Puncture Resistant Insole
No
Style Number
10040283
Heel Style
Flat Heel
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Heat Resistant
Yes
Static Dissipative
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Predominant Footwear Color
Black
Item
Athletic Shoe
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Non Metallic Upper
Yes
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413-18
Conductive
No
Chemical Resisting Sole
Yes
Shank Material
Nylon
Upper Color
Black
Metal Chip Resisting Sole
No
Non-Marking Upper
Yes
Max. Heat Rating
572 Degrees F
Completely Non Metallic
Yes
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
1.03
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.8
Toe Cap Material
Composite
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.84
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh, TPU
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 10040283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.