Men's Athletic Shoe, Composite Toe, Mesh, TPU Upper, Lace Up, Charcoal/Yellow, 10 EE

  • Mfr # 10040319

  • Zoro # G609135926


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EE
Electrical Hazard Rated
No
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040319
Zoro #
G609135926
UPC #
195696098971
Country of Origin
Bangladesh

Dimensions

Size
10
Footwear Width
EE
Width
EE
Size (PRINT)
10

Details

Electrical Hazard Rated
No
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Work Shoe
Gender
Men's
Upper Material
Mesh, TPU
Toe Type
Composite
Color
Charcoal/Yellow
Heel Style
Flat Heel
Upper Color
Charcoal
Predominant Footwear Color
Black
Shank Material
Nylon
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Chemical Resisting Sole
Yes
Item
Athletic Shoe
Waterproof Type
None
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2413-18
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Style Number
10040319
Static Dissipative
Yes
Non-Marking Sole
No
Max. Heat Rating
572 Degrees F
Non-Marking Upper
Yes
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Completely Non Metallic
Yes
Upper Boot Material
Mesh/TPU Overlays
Insulated
No
Metal Chip Resisting Sole
No
Heat Resistant
Yes
Conductive
No
Slip-Resistance Value - SATRA Heel - Wet
0.8
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Heel - Dry
1.03
Closure
Lace Up
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Yellow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 10040319, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.