Men's Athletic Shoe, Composite Toe, Mesh, TPU Upper, Lace Up, Charcoal/Yellow, 12 EE

  • Mfr # 10040319

  • Zoro # G709135888


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EE
Electrical Hazard Rated
No
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10040319
Zoro #
G709135888
UPC #
195696099015
Country of Origin
Bangladesh

Dimensions

Size
12
Footwear Width
EE
Width
EE
Size (PRINT)
12

Details

Electrical Hazard Rated
No
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Work Shoe
Gender
Men's
Upper Material
Mesh, TPU
Toe Type
Composite
Color
Charcoal/Yellow
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Footwear Shank Type
Nylon
Static Dissipative
Yes
Item
Athletic Shoe
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Conductive
No
Oil Resisting Sole
Yes
Upper Boot Material
Mesh/TPU Overlays
Standards
ASTM F2413-18
Waterproof Type
None
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Heel Style
Flat Heel
Insulated
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Heat Resistant
Yes
Max. Heat Rating
572 Degrees F
Non Metallic Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Upper Color
Charcoal
Style Number
10040319
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Slip-Resistance Value - SATRA Heel - Dry
1.03
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Heel - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Maximum Heat Rating
572 Degrees F
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Toe Cap Material
Composite
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, TPU
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Yellow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number 10040319, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.