Men's Athletic Shoe, Composite Toe, Mesh, TPU Upper, Lace Up, Charcoal/Yellow, 14 EE

  • Mfr # 10040319

  • Zoro # G109136027


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EE
Electrical Hazard Rated
No
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040319
Zoro #
G109136027
UPC #
195696099039
Country of Origin
Bangladesh

Dimensions

Size
14
Footwear Width
EE
Width
EE
Size (PRINT)
14

Details

Electrical Hazard Rated
No
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Work Shoe
Gender
Men's
Upper Material
Mesh, TPU
Toe Type
Composite
Color
Charcoal/Yellow
Style Number
10040319
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Conductive
No
Non-Marking Sole
No
Shank Material
Nylon
Heat Resistant
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Chemical Resisting Sole
Yes
Standards
ASTM F2413-18
Upper Color
Charcoal
Oil Resisting Sole
Yes
Non-Marking Upper
Yes
Insulated
No
Heel Style
Flat Heel
Max. Heat Rating
572 Degrees F
Upper Boot Material
Mesh/TPU Overlays
Static Dissipative
Yes
Item
Athletic Shoe
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
1.03
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Heel - Wet
0.8
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh, TPU
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Yellow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number 10040319, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.