Men's Athletic Shoe, Composite Toe, Mesh, TPU Upper, Lace Up, Charcoal/Yellow, 8 EE
Mfr # 10040319
Zoro # G309135912
product price: $130.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
EE
Electrical Hazard Rated
No
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10040319
Zoro #
G309135912
UPC #
195696098933
Country of Origin
Bangladesh
Dimensions
Size
8
Footwear Width
EE
Width
EE
Size (PRINT)
8
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Yellow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 10040319, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.