Men's Chelsea Boot, All Black, 10, 10060898
Mfr # 10060898
Zoro # G215371732
product price: $194.95
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
All Black
Size
10
Style Number
10060898
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10060898
Zoro #
G215371732
UPC #
197318459986
Country of Origin
Bangladesh
Dimensions
Size
10
Overall Height
7 in
Width
EE
Description
Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color All Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 10060898, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.