Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Chelsea Boot, All Black, 11 1/2, 10060898

  • Mfr # 10060898

  • Zoro # G315371724


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
All Black
Size
11 1/2
Style Number
10060898
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10060898
Zoro #
G315371724
UPC #
197318460012
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
EE
Overall Height
7 in

Details

Item
Chelsea Boot
Gender
Men's
Color
All Black
Style Number
10060898
Waterproof
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Toe Shape
Round
Liner Material
Polyester
Construction
Direct Attached
Non Metallic Upper
Yes
Maximum Heat Rating
302 Degrees F
Conductive
No
Midsole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.41
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Insole Material
Polyurethane
Insulated
No
Removable Insole
Yes
Upper Material
Leather
Midsole Technology
Shock-Absorbing
Static Dissipative
No
Metatarsal Guard
No
For Outdoor Traction
Yes
Outsole Technology
Dual-Density
Heel Definition
Defined Heel
Toe Cap Material
Carbon Fiber
Metal Chip-Resisting Sole
No
Outsole Material
TPU
Slip-Resistance Value - Mark II - Dry
0.73
Closure
Pull On
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Insole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Dry
0.61
Shank Material
Nylon
Slip-Resistance Value - SATRA Heel - Dry
0.78
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Wide Toe Cap
No
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Style Family
Chelsea Boot
Completely Non Metallic
Yes
Non-Marking Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color All Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number 10060898, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.