Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Chelsea Boot, All Black, 11 1/2, 10060898

  • Mfr # 10060898

  • Zoro # G915371728


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
All Black
Size
11 1/2
Style Number
10060898
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10060898
Zoro #
G915371728
UPC #
197318459887
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
D
Overall Height
7 in

Details

Item
Chelsea Boot
Gender
Men's
Color
All Black
Style Number
10060898
Waterproof
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Toe Shape
Round
Maximum Heat Rating
302 Degrees F
Outsole Material
TPU
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Dry
0.73
Slip-Resistance Value - SATRA Forefoot - Wet
0.41
Slip-Resistance Value - SATRA Heel - Wet
0.5
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Conductive
No
Wide Toe Cap
No
Heel Definition
Defined Heel
Liner Material
Polyester
Midsole Technology
Shock-Absorbing
Slip-Resistance Value - SATRA Forefoot - Dry
0.61
Midsole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Fair
Slip-Resistance Value - Mark II - Wet
0.5
Removable Insole
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Style Family
Chelsea Boot
Ninety-Degree Heel
Yes
Insulated
No
Non Metallic Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Shank Material
Nylon
Insole Technology
Anti-Fatigue
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Outsole Technology
Dual-Density
Static Dissipative
No
For Outdoor Traction
Yes
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.78
Non-Marking Sole
No
Upper Material
Leather
Insole Material
Polyurethane
Construction
Direct Attached
Toe Cap Material
Carbon Fiber
Closure
Pull On

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color All Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number 10060898, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.