Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Chelsea Boot, All Black, 12, 10060898

  • Mfr # 10060898

  • Zoro # G115371726


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
All Black
Size
12
Style Number
10060898
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10060898
Zoro #
G115371726
UPC #
197318459894
Country of Origin
Bangladesh

Dimensions

Size
12
Overall Height
7 in
Width
D

Details

Item
Chelsea Boot
Gender
Men's
Color
All Black
Style Number
10060898
Waterproof
Yes
Outsole Technology
Dual-Density
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Insulated
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Midsole Technology
Shock-Absorbing
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Puncture-Resistant Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Non-Marking Sole
No
Maximum Heat Rating
302 Degrees F
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.78
Style Family
Chelsea Boot
Ninety-Degree Heel
Yes
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating
Fair
Midsole Material
Polyurethane
Completely Non Metallic
Yes
Slip-Resistance Value - Mark II - Wet
0.5
Static Dissipative
No
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Liner Material
Polyester
All-Leather Upper
Yes
Wide Toe Cap
No
Shank Material
Nylon
Closure
Pull On
Liner Technology
Moisture Wicking
Insole Technology
Anti-Fatigue
Slip-Resistance Value - Mark II - Dry
0.73
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.5
Upper Material
Leather
Construction
Direct Attached
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.41
Outsole Material
TPU
For Outdoor Traction
Yes
Toe Cap Material
Carbon Fiber
Conductive
No
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Slip-Resistance Value - SATRA Forefoot - Dry
0.61

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color All Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number 10060898, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.