Zoro Homepage

Men's Chelsea Boot, All Black, 7, 10060898

  • Mfr # 10060898

  • Zoro # G415371747


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
All Black
Size
7
Style Number
10060898
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10060898
Zoro #
G415371747
UPC #
197318459924
Country of Origin
Bangladesh

Dimensions

Size
7
Width
EE
Overall Height
7 in

Details

Item
Chelsea Boot
Gender
Men's
Color
All Black
Style Number
10060898
Waterproof
Yes
Oil-Resisting Sole
Yes
Outsole Material
TPU
Toe Shape
Round
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Maximum Heat Rating
302 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
0.78
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.61
Metatarsal Guard
No
Non-Marking Sole
No
Style Family
Chelsea Boot
Heel Definition
Defined Heel
Static Dissipative
No
Non Metallic Upper
Yes
Chemical-Resisting Sole
Yes
Construction
Direct Attached
For Outdoor Traction
Yes
Midsole Technology
Shock-Absorbing
Insole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Heel - Wet
0.5
Manufacturer-Suggested Sole Slip Rating
Fair
Insulated
No
Outsole Technology
Dual-Density
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Toe Cap Material
Carbon Fiber
Midsole Material
Polyurethane
Removable Insole
Yes
Puncture-Resistant Sole
Yes
Slip-Resistance Value - Mark II - Dry
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Upper Material
Leather
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Shank Material
Nylon
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - SATRA Forefoot - Wet
0.41
Conductive
No
Liner Material
Polyester
Closure
Pull On

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color All Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number 10060898, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.