Zoro Homepage

Men's Chelsea Boot, All Black, 8 1/2, 10060898

  • Mfr # 10060898

  • Zoro # G515371739


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
All Black
Size
8 1/2
Style Number
10060898
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10060898
Zoro #
G515371739
UPC #
197318459825
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
D
Overall Height
7 in

Details

Item
Chelsea Boot
Gender
Men's
Color
All Black
Style Number
10060898
Waterproof
Yes
Liner Technology
Moisture Wicking
Electrical Hazard Rated
Yes
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Wet
0.5
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Outsole Material
TPU
Ninety-Degree Heel
Yes
Completely Non Metallic
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Non Metallic Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.73
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.61
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Non-Marking Sole
No
Heel Definition
Defined Heel
Removable Insole
Yes
Insole Technology
Anti-Fatigue
Shank Material
Nylon
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Metatarsal Guard
No
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - SATRA Heel - Dry
0.78
Style Family
Chelsea Boot
Metal Chip-Resisting Sole
No
All-Leather Upper
Yes
Static Dissipative
No
Upper Material
Leather
Construction
Direct Attached
Wide Toe Cap
No
Conductive
No
Toe Shape
Round
Midsole Material
Polyurethane
Maximum Heat Rating
302 Degrees F
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Puncture-Resistant Sole
Yes
Midsole Technology
Shock-Absorbing
Liner Material
Polyester
Slip-Resistance Value - SATRA Forefoot - Wet
0.41
Insulated
No
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Outsole Technology
Dual-Density

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color All Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number 10060898, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.