Zoro Homepage

Men's Chelsea Boot, All Black, 8 1/2, 10060898

  • Mfr # 10060898

  • Zoro # G615371738


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
All Black
Size
8 1/2
Style Number
10060898
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10060898
Zoro #
G615371738
UPC #
197318459955
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Overall Height
7 in
Width
EE

Details

Item
Chelsea Boot
Gender
Men's
Color
All Black
Style Number
10060898
Waterproof
Yes
Midsole Technology
Shock-Absorbing
All-Leather Upper
Yes
Static Dissipative
No
Conductive
No
Insole Technology
Anti-Fatigue
Manufacturer-Suggested Sole Slip Rating
Fair
Insulated
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Electrical Hazard Rated
Yes
Heel Definition
Defined Heel
Puncture-Resistant Sole
Yes
Removable Insole
Yes
Closure
Pull On
Slip-Resistance Value - SATRA Forefoot - Dry
0.61
Non-Marking Sole
No
Slip-Resistance Value - Mark II - Dry
0.73
Outsole Technology
Dual-Density
Slip-Resistance Value - SATRA Heel - Wet
0.5
For Outdoor Traction
Yes
Ninety-Degree Heel
Yes
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Metatarsal Guard
No
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Maximum Heat Rating
302 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.41
Toe Shape
Round
Slip-Resistance Value - Mark II - Wet
0.5
Completely Non Metallic
Yes
Shank Material
Nylon
Chemical-Resisting Sole
Yes
Style Family
Chelsea Boot
Construction
Direct Attached
Metal Chip-Resisting Sole
No
Upper Material
Leather
Wide Toe Cap
No
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Liner Material
Polyester
Slip-Resistance Value - SATRA Heel - Dry
0.78
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Toe Cap Material
Carbon Fiber
Outsole Material
TPU
Midsole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color All Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number 10060898, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.