Zoro Homepage

Men's Chelsea Boot, All Black, 9, 10060898

  • Mfr # 10060898

  • Zoro # G515371746


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
All Black
Size
9
Style Number
10060898
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10060898
Zoro #
G515371746
UPC #
197318459832
Country of Origin
Bangladesh

Dimensions

Size
9
Overall Height
7 in
Width
D

Details

Item
Chelsea Boot
Gender
Men's
Color
All Black
Style Number
10060898
Waterproof
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Outsole Material
TPU
Upper Material
Leather
Non Metallic Upper
Yes
Maximum Heat Rating
302 Degrees F
Completely Non Metallic
Yes
Slip-Resistance Value - Mark II - Dry
0.73
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Oil-Resisting Sole
Yes
Outsole Technology
Dual-Density
Style Family
Chelsea Boot
Toe Cap Material
Carbon Fiber
Insole Technology
Anti-Fatigue
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.78
Midsole Material
Polyurethane
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Midsole Technology
Shock-Absorbing
Shank Material
Nylon
Slip-Resistance Value - SATRA Heel - Wet
0.5
Slip-Resistance Value - SATRA Forefoot - Dry
0.61
Puncture-Resistant Sole
Yes
Liner Material
Polyester
Slip-Resistance Value - Mark II - Wet
0.5
Insulated
No
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Fair
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
No
Construction
Direct Attached
Wide Toe Cap
No
Removable Insole
Yes
Liner Technology
Moisture Wicking
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Heel Definition
Defined Heel
Non-Marking Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.41
Closure
Pull On
Static Dissipative
No
Toe Shape
Round
Chemical-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color All Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number 10060898, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.