Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Chelsea Boot, All Black, 9 1/2, 10060898

  • Mfr # 10060898

  • Zoro # G915371742


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
All Black
Size
9 1/2
Style Number
10060898
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10060898
Zoro #
G915371742
UPC #
197318459979
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
EE
Overall Height
7 in

Details

Item
Chelsea Boot
Gender
Men's
Color
All Black
Style Number
10060898
Waterproof
Yes
Completely Non Metallic
Yes
Toe Cap Material
Carbon Fiber
Non Metallic Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Midsole Technology
Shock-Absorbing
Slip-Resistance Value - Mark II - Dry
0.73
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Outsole Material
TPU
Removable Insole
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.61
For Outdoor Traction
Yes
All-Leather Upper
Yes
Toe Shape
Round
Maximum Heat Rating
302 Degrees F
Liner Technology
Moisture Wicking
Static Dissipative
No
Construction
Direct Attached
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material
Polyurethane
Closure
Pull On
Insole Technology
Anti-Fatigue
Non-Marking Sole
No
Metatarsal Guard
No
Outsole Technology
Dual-Density
Slip-Resistance Value - SATRA Heel - Wet
0.5
Wide Toe Cap
No
Insulated
No
Style Family
Chelsea Boot
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Ninety-Degree Heel
Yes
Slip-Resistance Value - Mark II - Wet
0.5
Shank Material
Nylon
Liner Material
Polyester
Slip-Resistance Value - SATRA Heel - Dry
0.78
Slip-Resistance Value - SATRA Forefoot - Wet
0.41
Electrical Hazard Rated
Yes
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Fair
Midsole Material
Polyurethane
Conductive
No

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color All Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 10060898, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.