Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 11 1/2, D, 10040283

  • Mfr # 10040283

  • Zoro # G509135897


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040283
Zoro #
G509135897
UPC #
195696093426
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Footwear Width
D
Width
D
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
Standards
ASTM F2413-18
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Non-Marking Sole
No
Upper Material
Mesh, TPU
Heel Style
Flat Heel
Non Metallic Upper
Yes
Insulated
No
Metatarsal Guard
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Chain Saw Cut Resistant
No
Heat Resistant
Yes
Upper Boot Material
Ripstop Mesh/TPU Overlays
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Predominant Footwear Color
Black
Upper Color
Black
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Static Dissipative
No
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Non-Marking Upper
Yes
Waterproof Type
None
Shank Material
Nylon
Conductive
No
Footwear Style
Athletic Work Shoe
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Dry
1.03
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - SATRA Heel - Wet
0.8
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Style Family
Athletic Shoe
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh, TPU
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 10040283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.