Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 12, D, 10040283

  • Mfr # 10040283

  • Zoro # G709935624


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Upper Boot Material
Ripstop Mesh/TPU Overlays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040283
Zoro #
G709935624
UPC #
195696093433
Country of Origin
Bangladesh

Dimensions

Size
12
Footwear Width
D
Width
D
Size (PRINT)
12

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Upper Boot Material
Ripstop Mesh/TPU Overlays
Waterproof
No
Non-Marking Sole
No
Non-Marking Upper
Yes
Completely Non Metallic
Yes
Static Dissipative
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Upper Material
Mesh, TPU
Non Metallic Upper
Yes
Max. Heat Rating
572 Degrees F
Shank Material
Nylon
Insulated
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Footwear Shank Type
Nylon
Standards
ASTM F2413-18
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Footwear Style
Athletic Work Shoe
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Heel Style
Flat Heel
Upper Color
Black
Waterproof Type
None
Metatarsal Guard
No
Heat Resistant
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.84
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1.03
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.8
Upper Material (PRINT)
Mesh, TPU
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 10040283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.