Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 12, EE, 10040283

  • Mfr # 10040283

  • Zoro # G910037896


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040283
Zoro #
G910037896
UPC #
195696093570
Country of Origin
Bangladesh

Dimensions

Size
12
Footwear Width
EE
Width
EE
Size (PRINT)
12

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
Predominant Footwear Color
Black
Shank Material
Nylon
Chain Saw Cut Resistant
No
Insulated
No
Standards
ASTM F2413-18
Static Dissipative
No
Metal Chip Resisting Sole
No
Maximum Heat Rating (PRINT)
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Completely Non Metallic
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Upper Material
Mesh, TPU
Conductive
No
Gender (PRINT)
Men's
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Upper Color
Black
Oil Resisting Sole
Yes
Upper Material (PRINT)
Mesh, TPU
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.8
Chemical-Resisting Sole (PRINT)
Yes
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Heel Style
Flat Heel
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard
No
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Non Metallic Upper
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Closure
Lace Up
Non-Marking Upper
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Toe Cap Material
Composite
Waterproof Type
None
Metal Chip-Resisting Sole (PRINT)
No
Chemical Resisting Sole
Yes
Shank Material (PRINT)
Nylon
Max. Heat Rating
572 Degrees F
Footwear Style
Athletic Work Shoe
Manufacturers Suggested Sole Slip Rating
Best
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Heat Resistant
Yes
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.84
Upper Boot Material
Ripstop Mesh/TPU Overlays
Footwear Shank Type
Nylon
Slip-Resistance Value - SATRA Heel - Dry
1.03
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 10040283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.