Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 13, EE, 10040283

  • Mfr # 10040283

  • Zoro # G810037897


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040283
Zoro #
G810037897
UPC #
195696093587
Country of Origin
Bangladesh

Dimensions

Size
13
Footwear Width
EE
Size (PRINT)
13
Width
EE

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
Non-Marking Upper
Yes
Standards
ASTM F2413-18
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Oil Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Chain Saw Cut Resistant
No
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Heat Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.84
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Footwear Style
Athletic Work Shoe
Upper Color
Black
Upper Material (PRINT)
Mesh, TPU
Metatarsal Guard
No
Shank Material
Nylon
Metatarsal Guard (PRINT)
No
Completely Non Metallic
Yes
Gender (PRINT)
Men's
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Slip-Resistance Value - Mark II - Dry
0.91
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
No
Puncture Resistant Insole
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Max. Heat Rating
572 Degrees F
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Heel Definition
Flat Heel
Heel Style
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1.03
Upper Material
Mesh, TPU
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Conductive
No
Upper Boot Material
Ripstop Mesh/TPU Overlays
Style Family
Athletic Shoe
Footwear Shank Type
Nylon
Waterproof Type
None
Metal Chip Resisting Sole
No
Shank Material (PRINT)
Nylon
Slip-Resistance Value - SATRA Heel - Wet
0.8
Footwear Closure Type
Lace Up
Maximum Heat Rating (PRINT)
572 Degrees F
Predominant Footwear Color
Black
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
572 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 10040283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.