Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 14, D, 10040283

  • Mfr # 10040283

  • Zoro # G609135858


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040283
Zoro #
G609135858
UPC #
195696093457
Country of Origin
Bangladesh

Dimensions

Size
14
Footwear Width
D
Width
D
Size (PRINT)
14

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
Footwear Style
Athletic Work Shoe
Shank Material
Nylon
Heel Style
Flat Heel
Upper Material
Mesh, TPU
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Non-Marking Upper
Yes
Static Dissipative
No
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Insulated
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Upper Color
Black
Waterproof Type
None
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Heat Resistant
Yes
Conductive
No
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Non-Marking Sole
No
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Upper Boot Material
Ripstop Mesh/TPU Overlays
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Standards
ASTM F2413-18
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.84
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
1.03
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh, TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 10040283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.