Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 14, EE, 10040283

  • Mfr # 10040283

  • Zoro # G710037898


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040283
Zoro #
G710037898
UPC #
195696093594
Country of Origin
Bangladesh

Dimensions

Size
14
Footwear Width
EE
Size (PRINT)
14
Width
EE

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Nylon
Upper Boot Material
Ripstop Mesh/TPU Overlays
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Completely Non Metallic
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Footwear Style
Athletic Work Shoe
Maximum Heat Rating (PRINT)
572 Degrees F
Heel Style
Flat Heel
Style Family
Athletic Shoe
Non-Marking Sole
No
Heel Definition
Flat Heel
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Gender (PRINT)
Men's
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Heat Resistant
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Non-Marking Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - SATRA Heel - Wet
0.8
Upper Material (PRINT)
Mesh, TPU
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Upper Material
Mesh, TPU
Metatarsal Guard
No
Upper Color
Black
Shank Material (PRINT)
Nylon
Toe Cap Material
Composite
Puncture Resistant Insole
No
Standards
ASTM F2413-18
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Conductive
No
Waterproof Type
None
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Slip-Resistance Value - SATRA Heel - Dry
1.03
Metal Chip Resisting Sole
No
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Insulated
No
Chemical Resisting Sole
Yes
Chemical-Resisting Sole (PRINT)
Yes
Predominant Footwear Color
Black
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Static Dissipative
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Electrical Hazard Rated
Yes
Slip-Resistance Value - Mark II - Wet
0.84
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
572 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 10040283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.