Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 15, D, 10040283

  • Mfr # 10040283

  • Zoro # G310037892


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040283
Zoro #
G310037892
UPC #
195696093464
Country of Origin
Bangladesh

Dimensions

Size
15
Footwear Width
D
Width
D
Size (PRINT)
15

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
Slip-Resistance Value - SATRA Heel - Wet
0.8
Style Family
Athletic Shoe
Chemical-Resisting Sole (PRINT)
Yes
Puncture Resistant Insole
No
Heel Definition
Flat Heel
Toe Cap Material
Composite
Oil Resisting Sole
Yes
Footwear Style
Athletic Work Shoe
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Black
Maximum Heat Rating (PRINT)
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Heel Style
Flat Heel
Conductive
No
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Standards
ASTM F2413-18
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Non-Marking Upper
Yes
Upper Material
Mesh, TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
1.03
Slip-Resistance Value - Mark II - Dry
0.91
Chain Saw Cut Resistant
No
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Mesh, TPU
Closure
Lace Up
Shank Material
Nylon
Metatarsal Guard (PRINT)
No
Upper Color
Black
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Waterproof Type
None
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Static Dissipative
No
Slip-Resistance Value - Mark II - Wet
0.84
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Metal Chip Resisting Sole
No
Upper Boot Material
Ripstop Mesh/TPU Overlays
Shank Material (PRINT)
Nylon
Non-Marking Sole
No
Non Metallic Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Heat Resistant
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 10040283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.