Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 7 1/2, D, 10040283

  • Mfr # 10040283

  • Zoro # G809135917


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040283
Zoro #
G809135917
UPC #
195696093341
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Footwear Width
D
Width
D
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Non-Marking Sole
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Insulated
No
Upper Color
Black
Upper Material
Mesh, TPU
Non Metallic Upper
Yes
Conductive
No
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Upper Boot Material
Ripstop Mesh/TPU Overlays
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Static Dissipative
No
Predominant Footwear Color
Black
Max. Heat Rating
572 Degrees F
Non-Marking Upper
Yes
Footwear Style
Athletic Work Shoe
Heat Resistant
Yes
Shank Material
Nylon
Completely Non Metallic
Yes
Heel Style
Flat Heel
Waterproof Type
None
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Standards
ASTM F2413-18
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - SATRA Heel - Wet
0.8
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1.03
Style Family
Athletic Shoe
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Mesh, TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 10040283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.