Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 7, D, 10040283

  • Mfr # 10040283

  • Zoro # G809135931


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040283
Zoro #
G809135931
UPC #
195696093334
Country of Origin
Bangladesh

Dimensions

Size
7
Footwear Width
D
Width
D
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
Footwear Closure Type
Lace Up
Waterproof Type
None
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Shank Material
Nylon
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Upper Material
Mesh, TPU
Non-Marking Sole
No
Non Metallic Upper
Yes
Footwear Style
Athletic Work Shoe
Chemical Resisting Sole
Yes
Heel Style
Flat Heel
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Static Dissipative
No
Predominant Footwear Color
Black
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Conductive
No
Upper Boot Material
Ripstop Mesh/TPU Overlays
Insulated
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Non-Marking Upper
Yes
Standards
ASTM F2413-18
Heat Resistant
Yes
Upper Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - SATRA Heel - Dry
1.03
Slip-Resistance Value - SATRA Heel - Wet
0.8
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.84
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Mesh, TPU
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 10040283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.