Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 8 1/2, EE, 10040283

  • Mfr # 10040283

  • Zoro # G210037893


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040283
Zoro #
G210037893
UPC #
195696093501
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Footwear Width
EE
Size (PRINT)
8 1/2
Width
EE

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard (PRINT)
No
Completely Non Metallic
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Conductive
No
Max. Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
1.03
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Shank Material
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Standards
ASTM F2413-18
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Heat Resistant
Yes
Heel Definition
Flat Heel
Chemical Resisting Sole
Yes
Style Family
Athletic Shoe
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Slip-Resistance Value - Mark II - Dry
0.91
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Electrical Hazard Rated
Yes
Upper Color
Black
Predominant Footwear Color
Black
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Non Metallic Upper
Yes
Heel Style
Flat Heel
Metal Chip Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non-Marking Sole
No
Slip-Resistance Value - SATRA Heel - Wet
0.8
Upper Boot Material
Ripstop Mesh/TPU Overlays
Shank Material (PRINT)
Nylon
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Toe Cap Material
Composite
Footwear Style
Athletic Work Shoe
Insulated
No
Slip-Resistance Value - Mark II - Wet
0.84
Waterproof Type
None
Upper Material (PRINT)
Mesh, TPU
Metatarsal Guard
No
Upper Material
Mesh, TPU
Footwear Closure Type
Lace Up
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 10040283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.