Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 9 1/2, EE, 10040283

  • Mfr # 10040283

  • Zoro # G709135918


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040283
Zoro #
G709135918
UPC #
195696093525
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Footwear Width
EE
Width
EE
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Heat Resistant
Yes
Oil Resisting Sole
Yes
Upper Material
Mesh, TPU
Static Dissipative
No
Non-Marking Upper
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Footwear Shank Type
Nylon
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Non Metallic Upper
Yes
Upper Boot Material
Ripstop Mesh/TPU Overlays
Shank Material
Nylon
Max. Heat Rating
572 Degrees F
Footwear Closure Type
Lace Up
Heel Style
Flat Heel
Footwear Style
Athletic Work Shoe
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Standards
ASTM F2413-18
Puncture Resistant Insole
No
Conductive
No
Waterproof Type
None
Upper Color
Black
Insulated
No
Predominant Footwear Color
Black
Slip-Resistance Value - SATRA Heel - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Heel Definition
Flat Heel
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.91
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Heel - Dry
1.03
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh, TPU
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 10040283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.