Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 9, D, 10040283

  • Mfr # 10040283

  • Zoro # G509935633


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Upper Boot Material
Ripstop Mesh/TPU Overlays
Style Number
10040283
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040283
Zoro #
G509935633
UPC #
195696093372
Country of Origin
Bangladesh

Dimensions

Size
9
Footwear Width
D
Width
D
Size (PRINT)
9

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Upper Boot Material
Ripstop Mesh/TPU Overlays
Style Number
10040283
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Upper Material
Mesh, TPU
Waterproof Type
None
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Upper Color
Black
Footwear Style
Athletic Work Shoe
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Insulated
No
Heel Style
Flat Heel
Heat Resistant
Yes
Footwear Shank Type
Nylon
Static Dissipative
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Completely Non Metallic
Yes
Shank Material
Nylon
Conductive
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Non-Marking Upper
Yes
Standards
ASTM F2413-18
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Style Family
Athletic Shoe
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Heel - Wet
0.8
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.84
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
1.03
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, TPU
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 10040283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.