Zoro Homepage

Men's Composite Toe Athletic Shoe, Charcoal/Yellow, 11 1/2, D, 10040319

  • Mfr # 10040319

  • Zoro # G209135890


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Charcoal/Yellow
Style Number
10040319
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040319
Zoro #
G209135890
UPC #
195696098872
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Footwear Width
D
Width
D
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Charcoal/Yellow
Style Number
10040319
Waterproof
No
Upper Boot Material
Mesh/TPU Overlays
Heat Resistant
Yes
Metal Chip Resisting Sole
No
Conductive
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Non Metallic Upper
Yes
Upper Material
Mesh, TPU
Shank Material
Nylon
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Footwear Style
Athletic Work Shoe
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Heel Style
Flat Heel
Footwear Closure Type
Lace Up
Upper Color
Charcoal
Insulated
No
Non-Marking Upper
Yes
Completely Non Metallic
Yes
Waterproof Type
None
Electrical Hazard Rated
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Footwear Shank Type
Nylon
Standards
ASTM F2413-18
Metatarsal Guard
No
Predominant Footwear Color
Black
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Heel - Wet
0.8
Slip-Resistance Value - SATRA Heel - Dry
1.03
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.84
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, TPU
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Yellow, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number 10040319, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.