Zoro Homepage

Men's Composite Toe Athletic Shoe, Charcoal/Yellow, 7 1/2, EE, 10040319

  • Mfr # 10040319

  • Zoro # G109135921


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Charcoal/Yellow
Style Number
10040319
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040319
Zoro #
G109135921
UPC #
195696098926
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Footwear Width
EE
Width
EE
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Charcoal/Yellow
Style Number
10040319
Waterproof
No
Waterproof Type
None
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Upper Color
Charcoal
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Max. Heat Rating
572 Degrees F
Non-Marking Upper
Yes
Upper Boot Material
Mesh/TPU Overlays
Chain Saw Cut Resistant
No
Conductive
No
Footwear Style
Athletic Work Shoe
Insulated
No
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Heel Style
Flat Heel
Non Metallic Upper
Yes
Non-Marking Sole
No
Shank Material
Nylon
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Chemical Resisting Sole
Yes
Static Dissipative
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Predominant Footwear Color
Black
Standards
ASTM F2413-18
Heat Resistant
Yes
Footwear Shank Type
Nylon
Upper Material
Mesh, TPU
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1.03
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Slip-Resistance Value - SATRA Heel - Wet
0.8
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, TPU
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Yellow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number 10040319, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.