Zoro Homepage

Men's Composite Toe Athletic Shoe, Charcoal/Yellow, 8, D, 10040319

  • Mfr # 10040319

  • Zoro # G509135903


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Charcoal/Yellow
Style Number
10040319
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040319
Zoro #
G509135903
UPC #
195696098803
Country of Origin
Bangladesh

Dimensions

Size
8
Footwear Width
D
Width
D
Size (PRINT)
8

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Charcoal/Yellow
Style Number
10040319
Waterproof
No
Upper Material
Mesh, TPU
Non-Marking Upper
Yes
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Insulated
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Footwear Style
Athletic Work Shoe
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Max. Heat Rating
572 Degrees F
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Heat Resistant
Yes
Waterproof Type
None
Completely Non Metallic
Yes
Standards
ASTM F2413-18
Heel Style
Flat Heel
Upper Color
Charcoal
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Upper Boot Material
Mesh/TPU Overlays
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Oil Resisting Sole
Yes
Conductive
No
Footwear Shank Type
Nylon
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Shank Material
Nylon
Closure
Lace Up
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
1.03
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.8
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Slip-Resistance Value - Mark II - Dry
0.91
Upper Material (PRINT)
Mesh, TPU
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Yellow, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 10040319, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.