Zoro Homepage

Men's Composite Toe Athletic Shoe, Charcoal/Yellow, 9, D, 10040319

  • Mfr # 10040319

  • Zoro # G509135866


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Charcoal/Yellow
Style Number
10040319
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040319
Zoro #
G509135866
UPC #
195696098827
Country of Origin
Bangladesh

Dimensions

Size
9
Footwear Width
D
Width
D
Size (PRINT)
9

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Charcoal/Yellow
Style Number
10040319
Waterproof
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Upper Material
Mesh, TPU
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Upper Boot Material
Mesh/TPU Overlays
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Footwear Shank Type
Nylon
Non-Marking Upper
Yes
Standards
ASTM F2413-18
Predominant Footwear Color
Black
Heel Style
Flat Heel
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Static Dissipative
Yes
Puncture Resistant Insole
No
Heat Resistant
Yes
Chemical Resisting Sole
Yes
Electrical Hazard Rated
No
Metatarsal Guard
No
Non-Marking Sole
No
Waterproof Type
None
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Upper Color
Charcoal
Conductive
No
Footwear Style
Athletic Work Shoe
Shank Material
Nylon
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.84
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
1.03
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Wet
0.8
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh, TPU
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Yellow, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 10040319, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.