Zoro Homepage

Men's Composite Toe Western Boot, Bruin Brown, 10, 10016265

  • Mfr # 10016265

  • Zoro # G410113304


product price: $289.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Width
EE
Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016265
Zoro #
G410113304
UPC #
884849924860
Country of Origin
Viet Nam

Dimensions

Width
EE
Size
10
Size (PRINT)
10
Overall Height
12 1/2 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10016265
Waterproof
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Style Family
Western Boot
Construction
Welted
For Outdoor Traction
Yes
Metatarsal Guard
Internal
Metal Chip Resisting Sole
No
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
Internal
Non-Marking Sole
No
Shank Material
Plastic
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Conductive
No
Maximum Heat Rating (PRINT)
572 Degrees F
Oil Resisting Sole
Yes
Metal Chip-Resisting Sole (PRINT)
No
Insole Technology
Removable Insole
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Closure
Pull On
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Midsole Material
EVA
Outsole Technology
Duratread(TM)
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Toe Cap Material
Composite
Gender (PRINT)
Men's
Non Metallic Upper
Yes
Metatarsal Guard System
FlexMet
Oil-Resisting Sole (PRINT)
Yes
Outsole Material
Rubber
Insulated
No
Liner Material
Mesh
Ninety Degree Heel
Yes
Wide Toe Cap
Yes
Outsole Technology (PRINT)
Duratread(TM)
Static Dissipative
No
Chemical Resisting Sole
Yes
Upper Material
Leather
Footwear Style
Western Boot
Removable Insole
Yes
Insole Material
Polyurethane
Toe Shape
Square
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
No
Maximum Heat Rating
572 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.