Zoro Homepage

Men's Composite Toe Western Boot, Bruin Brown, 11, 10016265

  • Mfr # 10016265

  • Zoro # G010113315


product price: $289.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Size
11
Width
EE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016265
Zoro #
G010113315
UPC #
884849924884
Country of Origin
Viet Nam

Dimensions

Size
11
Width
EE
Size (PRINT)
11
Overall Height
12 1/2 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10016265
Waterproof
Yes
Outsole Material
Rubber
Insulated
No
Insole Material (PRINT)
Polyurethane
Chemical Resisting Sole
Yes
Liner Material (PRINT)
Mesh
Manufacturers Suggested Sole Slip Rating
Good
Oil Resisting Sole
Yes
Upper Material (PRINT)
Leather
Heel Definition
Defined Heel
Footwear Style
Western Boot
Outsole Technology (PRINT)
Duratread(TM)
Conductive
No
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Metal Chip Resisting Sole
No
Static Dissipative
No
Closure
Pull On
Construction
Welted
Insole Technology
Removable Insole
Toe Cap Material
Composite
Midsole Material (PRINT)
EVA
Non Metallic Upper
Yes
Insole Material
Polyurethane
Metatarsal Guard System
FlexMet
Toe Shape
Square
Ninety Degree Heel
Yes
Ninety-Degree Heel (PRINT)
Yes
Non-Marking Sole
No
Outsole Technology
Duratread(TM)
Midsole Material
EVA
All-Leather Upper
Yes
Liner Material
Mesh
Wide Toe Cap
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture Resistant Insole
No
Metatarsal Guard
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Upper Material
Leather
Outsole Material (PRINT)
Rubber
Completely Non Metallic
No
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Western Boot
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Shank Material
Plastic
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Removable Insole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Good

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.