Zoro Homepage

Men's Composite Toe Western Boot, Bruin Brown, 11, 10016265

  • Mfr # 10016265

  • Zoro # G410113311


product price: $289.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Size
11
Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016265
Zoro #
G410113311
UPC #
884849924778
Country of Origin
Viet Nam

Dimensions

Size
11
Width
D
Size (PRINT)
11
Overall Height
12 1/2 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10016265
Waterproof
Yes
Metatarsal Guard (PRINT)
Internal
Heel Definition
Defined Heel
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
All-Leather Upper
Yes
Midsole Material
EVA
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology
Duratread(TM)
Puncture-Resistant Sole (PRINT)
No
Insole Material
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip Resisting Sole
No
Insole Material (PRINT)
Polyurethane
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Liner Material (PRINT)
Mesh
Conductive
No
Insole Technology
Removable Insole
Non-Marking Sole
No
Footwear Style
Western Boot
Shank Material
Plastic
Toe Cap Material
Composite
Closure
Pull On
Removable Insole
Yes
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Duratread(TM)
Outsole Material
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Midsole Material (PRINT)
EVA
Puncture Resistant Insole
No
Upper Material (PRINT)
Leather
Ninety Degree Heel
Yes
Construction
Welted
Chemical Resisting Sole
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Toe Shape
Square
Oil Resisting Sole
Yes
Upper Material
Leather
Style Family
Western Boot
Liner Material
Mesh
Ninety-Degree Heel (PRINT)
Yes
Non Metallic Upper
Yes
Static Dissipative
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Insulated
No
Metatarsal Guard System
FlexMet
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.