Zoro Homepage

Men's Composite Toe Western Boot, Bruin Brown, 12, 10016265

  • Mfr # 10016265

  • Zoro # G110113314


product price: $289.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Width
D
Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016265
Zoro #
G110113314
UPC #
884849924792
Country of Origin
Viet Nam

Dimensions

Width
D
Size
12
Size (PRINT)
12
Overall Height
12 1/2 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10016265
Waterproof
Yes
Non-Marking Sole
No
Style Family
Western Boot
Electrical Hazard Rated
Yes
Insole Material (PRINT)
Polyurethane
Closure
Pull On
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Conductive
No
Insole Material
Polyurethane
Shank Material (PRINT)
Plastic
Removable Insole
Yes
Static Dissipative
No
Metal Chip Resisting Sole
No
Insulated
No
All-Leather Upper
Yes
Outsole Technology
Duratread(TM)
Outsole Material
Rubber
Footwear Style
Western Boot
Insole Technology
Removable Insole
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Liner Material
Mesh
Upper Material
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Midsole Material (PRINT)
EVA
Toe Shape
Square
Midsole Material
EVA
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Ninety-Degree Heel (PRINT)
Yes
Heel Definition
Defined Heel
Construction
Welted
Outsole Material (PRINT)
Rubber
Toe Cap Material
Composite
Non Metallic Upper
Yes
Metatarsal Guard
Internal
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Good
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Chemical Resisting Sole
Yes
Outsole Technology (PRINT)
Duratread(TM)
Metatarsal Guard System
FlexMet
Metatarsal Guard (PRINT)
Internal
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.