Zoro Homepage

Men's Composite Toe Western Boot, Bruin Brown, 12, 10016265

  • Mfr # 10016265

  • Zoro # G110113321


product price: $289.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Size
12
Width
EE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016265
Zoro #
G110113321
UPC #
884849924907
Country of Origin
Viet Nam

Dimensions

Size
12
Width
EE
Size (PRINT)
12
Overall Height
12 1/2 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10016265
Waterproof
Yes
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Liner Material
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip Resisting Sole
No
Metal Chip-Resisting Sole (PRINT)
No
Removable Insole
Yes
Completely Non Metallic
No
Closure
Pull On
Chemical-Resisting Sole (PRINT)
Yes
Non-Marking Sole
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material
Plastic
Outsole Technology (PRINT)
Duratread(TM)
Heel Definition
Defined Heel
Insulated
No
Midsole Material
EVA
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
Yes
Wide Toe Cap
Yes
Conductive
No
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Technology
Duratread(TM)
Midsole Material (PRINT)
EVA
Metatarsal Guard
Internal
Shank Material (PRINT)
Plastic
Puncture Resistant Insole
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Non Metallic Upper
Yes
Construction
Welted
Puncture-Resistant Sole (PRINT)
No
For Outdoor Traction
Yes
Insole Material (PRINT)
Polyurethane
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Good
Toe Shape
Square
Insole Material
Polyurethane
Chemical Resisting Sole
Yes
Metatarsal Guard System
FlexMet
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
Internal
Ninety Degree Heel
Yes
Static Dissipative
No
Oil Resisting Sole
Yes
Upper Material
Leather
Style Family
Western Boot
Footwear Style
Western Boot
Electrical Hazard Rated
Yes
Insole Technology
Removable Insole
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.