Zoro Homepage

Men's Composite Toe Western Boot, Bruin Brown, 13, 10016265

  • Mfr # 10016265

  • Zoro # G210113320


product price: $289.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Width
D
Size
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016265
Zoro #
G210113320
UPC #
884849924808
Country of Origin
Viet Nam

Dimensions

Width
D
Size
13
Size (PRINT)
13
Overall Height
12 1/2 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10016265
Waterproof
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Midsole Material
EVA
Midsole Material (PRINT)
EVA
Ninety Degree Heel
Yes
Static Dissipative
No
Metal Chip-Resisting Sole (PRINT)
No
Toe Cap Material
Composite
Oil Resisting Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Insulated
No
Toe Shape
Square
Insole Technology
Removable Insole
Non-Marking Sole
No
Outsole Technology
Duratread(TM)
Shank Material (PRINT)
Plastic
Construction
Welted
Outsole Material
Rubber
Oil-Resisting Sole (PRINT)
Yes
Electrical Hazard Rated
Yes
Liner Material (PRINT)
Mesh
Puncture Resistant Insole
No
Maximum Heat Rating (PRINT)
572 Degrees F
Style Family
Western Boot
Metal Chip Resisting Sole
No
Conductive
No
Metatarsal Guard (PRINT)
Internal
Metatarsal Guard System
FlexMet
All-Leather Upper
Yes
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Duratread(TM)
Chemical-Resisting Sole (PRINT)
Yes
Liner Material
Mesh
Metatarsal Guard
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Footwear Style
Western Boot
For Outdoor Traction
Yes
Upper Material
Leather
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Outsole Material (PRINT)
Rubber
Heel Definition
Defined Heel
Insole Material
Polyurethane
Shank Material
Plastic
Ninety-Degree Heel (PRINT)
Yes
Closure
Pull On
Wide Toe Cap
Yes
Metal Chip-Resisting Sole
No
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.