Zoro Homepage

Men's Composite Toe Western Boot, Bruin Brown, 14, 10016265

  • Mfr # 10016265

  • Zoro # G310113299


product price: $289.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Size
14
Width
EE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016265
Zoro #
G310113299
UPC #
884849924921
Country of Origin
Viet Nam

Dimensions

Size
14
Width
EE
Size (PRINT)
14
Overall Height
12 1/2 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10016265
Waterproof
Yes
Oil Resisting Sole
Yes
Ninety-Degree Heel (PRINT)
Yes
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Mesh
Insole Technology
Removable Insole
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
EVA
Style Family
Western Boot
Completely Non Metallic
No
Shank Material (PRINT)
Plastic
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Outsole Technology (PRINT)
Duratread(TM)
Oil-Resisting Sole (PRINT)
Yes
Upper Material
Leather
Metatarsal Guard
Internal
Outsole Material
Rubber
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Insulated
No
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Conductive
No
Static Dissipative
No
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip Resisting Sole
No
Insole Material
Polyurethane
Ninety Degree Heel
Yes
Metatarsal Guard System
FlexMet
Puncture Resistant Insole
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Construction
Welted
Shank Material
Plastic
Outsole Technology
Duratread(TM)
Chemical-Resisting Sole (PRINT)
Yes
Non-Marking Sole
No
Outsole Material (PRINT)
Rubber
Midsole Material
EVA
Closure
Pull On
Maximum Heat Rating (PRINT)
572 Degrees F
Toe Shape
Square
Footwear Style
Western Boot
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.