Zoro Homepage

Men's Composite Toe Western Boot, Bruin Brown, 7, 10016265

  • Mfr # 10016265

  • Zoro # G410113298


product price: $289.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Size
7
Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016265
Zoro #
G410113298
UPC #
884849924693
Country of Origin
Viet Nam

Dimensions

Size
7
Width
D
Size (PRINT)
7
Overall Height
12 1/2 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10016265
Manufacturers Suggested Sole Slip Rating
Good
Waterproof
Yes
Insole Technology
Removable Insole
Ninety Degree Heel
Yes
Toe Cap Material
Composite
Metatarsal Guard System
FlexMet
Conductive
No
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Plastic
Footwear Style
Western Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metatarsal Guard
Internal
Insulated
No
Metal Chip Resisting Sole
No
Construction
Welted
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Wide Toe Cap
Yes
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Ninety-Degree Heel (PRINT)
Yes
Static Dissipative
No
Chemical Resisting Sole
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Liner Material (PRINT)
Mesh
Outsole Technology
Duratread(TM)
Oil Resisting Sole
Yes
Heel Definition
Defined Heel
Midsole Material
EVA
Upper Material
Leather
Non-Marking Sole
No
Toe Shape
Square
Closure
Pull On
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material
Mesh
Shank Material
Plastic
Oil-Resisting Sole (PRINT)
Yes
Insole Material
Polyurethane
Removable Insole
Yes
Non Metallic Upper
Yes
Outsole Technology (PRINT)
Duratread(TM)
Midsole Material (PRINT)
EVA
Outsole Material
Rubber
For Outdoor Traction
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture Resistant Insole
No
Style Family
Western Boot
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.