Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Western Boot, Bruin Brown, 8, 10016265

  • Mfr # 10016265

  • Zoro # G010113308


product price: $289.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Width
D
Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016265
Zoro #
G010113308
UPC #
884849924716
Country of Origin
Viet Nam

Dimensions

Width
D
Size
8
Size (PRINT)
8
Overall Height
12 1/2 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10016265
Waterproof
Yes
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip Resisting Sole
No
Style Family
Western Boot
Insulated
No
Insole Material
Polyurethane
Removable Insole
Yes
Ninety-Degree Heel (PRINT)
Yes
Footwear Style
Western Boot
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material
Plastic
Toe Shape
Square
Liner Material (PRINT)
Mesh
Conductive
No
Liner Material
Mesh
Shank Material (PRINT)
Plastic
Toe Cap Material
Composite
For Outdoor Traction
Yes
Insole Technology
Removable Insole
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material
Leather
Closure
Pull On
Construction
Welted
Outsole Material (PRINT)
Rubber
Metatarsal Guard System
FlexMet
Midsole Material (PRINT)
EVA
Completely Non Metallic
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material
Rubber
Metatarsal Guard (PRINT)
Internal
Non-Marking Sole
No
Static Dissipative
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Oil-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Metatarsal Guard
Internal
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Duratread(TM)
Chemical-Resisting Sole (PRINT)
Yes
Outsole Technology
Duratread(TM)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.