Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Western Boot, Bruin Brown, 8 1/2, 10016265

  • Mfr # 10016265

  • Zoro # G010113322


product price: $289.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Size
8 1/2
Width
EE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016265
Zoro #
G010113322
UPC #
884849924839
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
EE
Size (PRINT)
8 1/2
Overall Height
12 1/2 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10016265
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Good
Insole Material
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Technology (PRINT)
Duratread(TM)
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Completely Non Metallic
No
Conductive
No
Gender (PRINT)
Men's
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Heel Definition
Defined Heel
Liner Material
Mesh
Shank Material
Plastic
Oil Resisting Sole
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Style Family
Western Boot
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Puncture Resistant Insole
No
Upper Material
Leather
Closure
Pull On
Toe Shape
Square
Non Metallic Upper
Yes
Metatarsal Guard
Internal
Metal Chip Resisting Sole
No
Footwear Style
Western Boot
Ninety Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Toe Cap Material
Composite
All-Leather Upper
Yes
Metatarsal Guard System
FlexMet
Ninety-Degree Heel (PRINT)
Yes
Midsole Material
EVA
Construction
Welted
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Outsole Technology
Duratread(TM)
Insole Technology
Removable Insole
Removable Insole
Yes
For Outdoor Traction
Yes
Shank Material (PRINT)
Plastic
Static Dissipative
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Insulated
No
Wide Toe Cap
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.