Men's Flame Resistant Pants, 10 cal/sq cm, 2XL 6.1 oz Denim
Mfr # 10026002
Zoro # G401976482
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
Denim
ATPV Rating
10 cal/sq cm
Fabric Weight
6.1 oz
Maximum Waist Size
44 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10026002
Zoro #
G401976482
UPC #
889359789831
Country of Origin
Mexico
Dimensions
Size
44 in x 34 in
Maximum Waist Size
44 in
Minimum Waist Size
44 in
Details
Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
10 cal/sq cm
Fabric Weight
6.1 oz
Color
Gray
Gender
Men's
Inseam
34 in
Standards
NFPA 70E/ NFPA 2112
ANSI Class
Not Rated
Pant Type
Work Pant
Waist Rise
Low Rise
High-Visibility
No
Insulated for Cold Conditions
No
Moisture-Wicking
Yes
Features
79% Meta-Aramid, 20% Modacrylic, 1% Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets
Arc Flash PPE Category
2
Jean Wash
Duck
Leg Fit
Boot Cut
Pant Fit
Relaxed Fit
Includes Cargo Pocket
Yes
Description
ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 6.1 oz, Features 79 Percent Meta-Aramid, 20 Percent Modacrylic, 1 Percent Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Relaxed Fit Canvas FR Bottoms, Jean Wash -, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 44 in, Minimum Waist Size 44 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.