Men's Flame Resistant Pants, 10 cal/sq cm, 2XL 6.1 oz Denim
Mfr # 10026003
Zoro # G401985163
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
Denim
ATPV Rating
10 cal/sq cm
Fabric Weight
6.1 oz
Maximum Waist Size
44 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10026003
Zoro #
G401985163
UPC #
889359790141
Country of Origin
Mexico
Dimensions
Size
44 in x 30 in
Maximum Waist Size
44 in
Minimum Waist Size
44 in
Details
Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
10 cal/sq cm
Fabric Weight
6.1 oz
Color
Navy
Gender
Men's
Inseam
30 in
Standards
NFPA 70E/ NFPA 2112
Features
79% Meta-Aramid, 20% Modacrylic, 1% Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets
Insulated for Cold Conditions
No
Waist Rise
Low Rise
Pant Fit
Relaxed Fit
Leg Fit
Boot Cut
Pant Type
Work Pant
Jean Wash
Dark
ANSI Class
Not Rated
High-Visibility
No
Arc Flash PPE Category
2
Moisture-Wicking
Yes
Includes Cargo Pocket
Yes
Description
ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.1 oz, Features 79 Percent Meta-Aramid, 20 Percent Modacrylic, 1 Percent Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit Canvas FR Bottoms, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 44 in, Minimum Waist Size 44 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.